This item is Discontinued.

Powell Powell 15D8153DT 30 x 36 x 60 in. Jane Dining Table; White 15D8153DT

Powell 15D8153DT 30 x 36 x 60 in. Jane Dining Table; White (Discontinued)

  • Mfr # 15D8153DT
  • Zoro # G103901874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D8153DT
Zoro #
G103901874
UPC #
-
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Rectangular table
  • Painted restoration tabletop
  • Some assembly required
Specifications
  • Color: White
  • Material: Rubberwood Veneer & MDF
  • Style: Contemporary
  • Dimension: 30" H x 36" W x 60" L
  • Weight: 83.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.