Zoro Homepage
This item is Discontinued.
Powell Powell 16Y8185BB Gray Easton Bunk Bed 16Y8185BB

Powell 16Y8185BB Gray Easton Bunk Bed (Discontinued)

  • Mfr # 16Y8185BB
  • Zoro # G403976176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y8185BB
Zoro #
G403976176
UPC #
81438472034
Country of Origin
China

Description

This stylish take on a classic frame, The Easton Bunk Bed is the perfect choice for your bedroom. The twin over full bunk bed provides ample sleep space, with the added support of a sturdy 13-piece roll slat system. The grey finish with unique hand-rubbed black glaze highlights the curved front and louvered sides.

Features
  • A sturdy 13-piece roll slat system
  • Ladder for easy climbing to upper bunk
  • Grey Finish
  • Made of Solid Pine
  • Some assembly required
  • Gray Easton Bunk Bed
Specifications
  • Color: Gray
  • Material: Solid Pine
  • Origin: Brazil
  • Collection: Youth Beds/Bunks
  • Cube: 18.06
  • Dimension: 63" H x 61" W x 78" L
  • Weight: 192 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.