Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Powell Powell D1277S19 52.36 in. Nassau Rattan Cane Bench with Back; Beige D1277S19

Powell D1277S19 52.36 in. Nassau Rattan Cane Bench with Back; Beige (Discontinued)

  • Mfr # D1277S19
  • Zoro # G404009729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1277S19
Zoro #
G404009729
UPC #
81438581347
Country of Origin
China

Description

Impressive design allows this bench with low profile back to fit in numerous places in your home. The woven rattan cane back combines with the beige padded seat to create an inviting resting spot at the foot of a bed, entryway or bathroom. The natural finished wood frame and legs provide a elegant but sturdy foundation.

Features
  • Nassau Rattan Cane Bench with Back
  • Woven rattan cane back
  • Solid wood frame and legs
  • Padded seat upholstered in beige linen fabric
  • Wood frame and legs in a natural with clear gloss finish
  • Easy clean 100% polyester material
  • For use at end of bed, entryway or anywhere additional seating needed
Specifications
  • Color: Beige
  • Collection: Nassau Rattan
  • Size: 52.36 in.
  • Country of Origin: Vietnam
  • Weight: 46.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.