This item is Discontinued.

Powell Powell D1318J20N Marlot Jewelry Armoire; Natural D1318J20N

Powell D1318J20N Marlot Jewelry Armoire; Natural (Discontinued)

  • Mfr # D1318J20N
  • Zoro # G804022410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1318J20N
Zoro #
G804022410
UPC #
81438606019
Country of Origin
China

Description

Give your cherished jewelry an extraordinary place to call home with this luxurious armoire. The top lifts open to reveal a mirror that is perfect for applying makeup. Various sized drawers lined in black felt make your jewelry pop and smaller pieces easy to find. Different drawer sections meet your storage demands for all your valuable pieces including bracelets, rings, earrings, necklaces, sunglasses, watches, hair accessories and more. The sides open up to reveal hooks that will keep your necklaces perfectly untangled. Finished in a natural wood color accented by nickel pulls.

Features
  • Provides ample storage space for jewelry and accessories
  • Mirrored lift up top for getting your glam on
  • Multiple drawers in various sizes help keep your treasures organized
  • Interior lined in black felt protects jewelry from scratches and damage
  • Drawer sections and 16 necklace hooks keep pieces organized
  • Side doors easily open and close with magnetic catches
  • Whitewash veneer natural wood finish with nickel drawer pulls
  • Minor assembly required
Specifications
  • Color: Natural
  • Dimension: 14" x 10" x 40"
  • Weight: 36.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.