Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powell Powell D1323A20W Rian Spiral Drink Table; White - Marble & Gold Iron D1323A20W

Powell D1323A20W Rian Spiral Drink Table; White - Marble & Gold Iron (Discontinued)

  • Mfr # D1323A20W
  • Zoro # G104043344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1323A20W
Zoro #
G104043344
UPC #
81438606286
Country of Origin
China

Description

This whimsical and elegant drink table can do more than hold beverages. This fanciful table looks lovely sitting solo or set alongside a sofa. The flowing lines allow surrounding accents to breathe, while the gold finish completes the look. A 10.5 inch round white marble top provides a perfect stage for drinks, candy dishes, framed photos and beyond. Levelers under the round iron base ensure a stable surface to keep your belongings safe. The compact size allows the table to be effortlessly placed where its needed most.

Features
  • Gold colored spiral support
  • Round iron base stabilized by levelers
  • Compact size great for tight spaces
  • Supports up to 20 pounds
  • No assembly required
Specifications
  • Color: White
  • Finish: Marble & Gold
  • Country of Origin: India
  • Dimension: 10.5" x 10.5" x 23.75"
  • Weight: 26.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.