300 Watt 6-in Pro Audio Speaker * Woofer Size: 6-in * Frequency Response: 150-15kHz * Impedance: 4

  • Mfr # MID65

  • Zoro # G616066763


product price:  $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MID65
Zoro #
G616066763
UPC #
709483024939
Country of Origin
China

Description

1.25-in High Temperature Voice Coil Heavy Stamped Steel Basket High Strength Magnet Freq. Resp 150Hz - 15KHz Imp. 4 ohm SPL 96dB MAX Power: 300 watts Sold IndividuallyPro Audio Speakers MID-65 Woofer Size: 6-in Frequency Response: 150-15kHz Impedance: 4 ohm MAX Power Handling: 300w RMS Power Handling: 150w Efficiency: 96 dB Voice Coil Diameter: 1.25-in Magnet Weight: 35 oz, Top Mount Depth: 2.75-in Bottom Mount Depth: 3.125-in Cutout Diameter: 5.75-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.