BAMF 122 3;500-Watt BAMF Series 12 in. Dual 2Ohm Subwoofer
- Mfr # BAMF 122
- Zoro # G703902127
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Output Wattage
PMPO: 3500 W; RMS: 1750 W
Impedance (Ohms)
2 ohm
Includes
(1) Gasket/Trim Ring w/ Concealed Mounting Holes
Item Primary Material
Polyether Foam, Aluminum, Poly Cotton
Voice Coil
Dual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAMF 122
- Zoro #
- G703902127
- UPC #
- 709483050273
- Country of Origin
- China
Dimensions
- Driver Size
- 12 in
Details
- Output Wattage
- PMPO: 3500 W; RMS: 1750 W
- Impedance (Ohms)
- 2 ohm
- Includes
- (1) Gasket/Trim Ring w/ Concealed Mounting Holes
- Item Primary Material
- Polyether Foam, Aluminum, Poly Cotton
- Item
- Woofer
- Voice Coil
- Dual
- Driver Material
- Spruce Pulp
- Sensitivity
- 81 dB
Description
Features
- 3,500W max
- 1,750W RMS
- 3 in. dual 2O, 4-layer voice-coil configuration with direct-connect wire
- Overcompensating motor structure for increased magnetic strength
- 12mm T-yoke &top plate improve low-frequency dynamics
- Vented T-yoke &frame reduce voice-coil heat buildup
- Nonmagnetic nonresonant die-cast aluminum frame
- High-temperature-tolerant adhesives
- Nontransfer spruce pulp cone with UV &chemical protection
- Stitched &glued surround/cone joints
- Extended-excursion polyether foam surround with UV protection
- Dual poly-cotton suspension dampen violent accelerations
- Stitched voice-coil leads prevent potential damage
- 6 in. mounting depth
- Dimension - 14.5 x 14.4 x 10.3 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.