Zoro Homepage

DoubleDIN InDash LCD Touchscreen DVD Receiver with Bluetooth, Black 6.2 in.

  • Mfr # PD624B

  • Zoro # G716341814


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD624B
Zoro #
G716341814
UPC #
-
Country of Origin
China

Description

Tired of hearing Are we there yet Music and video makes the miles go by quickly. Keep everyone in your vehicle entertained with this 6-2/10 in. Double-DIN In-Dash LCD Touchscreen DVD Receiver with Bluetooth from Power Acoustik. Extra inputs allow you to play back digital media files so those road trips will be fun, not boring. Features Double-DIN in-dash DVD receiver 6.2in LCD touchscreen 800 x 480 resolution 16:9 aspect ratio 400 nits LED backlight Bluetooth hands-free calling from enabled phone A2DP MP3 audio playback from enabled device Designbackgrounds & RGB color-changing GUI MP3 & MP4 playback from DVD/CD/32GB SD Card/USB ID3 MP3 tag reading for track & artist information Aux audio input for personal media devices RCA A/V input for aux sources Backup-camera input with trigger Video output for aux devices Advanced FM/AM tuner with RDBS receiver & multiregion FM frequency stepping 300W x 4 MOSFET speaker outputs 4-band audio EQ with user presets 2 pairs of RCA preamp outputs Variable subwoofer preamp output & variable subwoofer low-pass crossover Accepts OEM steering wheel control interfaces Specifications Color: Black Size: 6.2in Battery Information: Product does not require a battery Weight: 5.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.