Zoro Homepage

Edge Series 500 watt 2-Way Component Speaker System, Black - 6.5 in.

  • Mfr # EF-60C

  • Zoro # G415761029


product price: $81.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-60C
Zoro #
G415761029
UPC #
709483052932
Country of Origin
China

Description

The Edge Series 6-1/2 in. 500 Watt 2 Way Component System is the next step in performance and value continuing down the Power Acoustik road of reliability and longevity. The striking good looks of these components bring a high-end appeal to traditional performance. The system includes passive crossover and grilles. Features -Improved-efficiency diaphragms & magnet structures -Carbon fiber injection-molded polypropylene cones -Treated woven cloth surrounds -1in voice coil on aluminum formers -1in flush-mount dome tweeters -System imp 4 -Quick-disconnect terminals -Includes passive crossovers & speaker grilles Specifications - Color: Black - Size: 6.5in - Battery Information: Product does not require a battery - Weight: 6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.