Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

License Plate Camera w/ Night Vision BLACK

  • Mfr # L3CSB

  • Zoro # G116091722


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3CSB
Zoro #
G116091722
UPC #
-
Country of Origin
Unknown

Description

2 Object Sensors w/ Proximity Alert 1/4-in CCD Color Camera 0.5 LUX Low Light Lens Waterproof Camera Housing Waterproof External Wire Connections Vertically Pivoting Camera Housing 7' Effective Viewing Distance Inconspicuous Speaker Housing for Alerts 130 DegreeCapture Angle 8 IR LEDs for Night Viewing On-Screen Distance Gauge RCA Video Output Cast Steel Alloy Frame Reversed Image 640-in x 480 Capture Resolution Color Camera w/ Night Vision L-3 uses a 1/4-in CCD color camera for a clear rear-view image. The camera requires a mere .01 LUX light to pick up an image. 8 IR LED's provide light for night vision. Use the on-screen distance gauge to determine how close the vehicle is to obstructions. Back-up Sensors 2 proximity sensors continuously monitor the distance to potential obstructions. A small hide-a-way speaker gives audible distance alerts & tones. These sensors can detect obstructions as far away as 7 feet, & up to only a couple of inches. Cast Alloy Frame The frame of L-3 is cast of a durable zinc alloy, using stainless steel parts when necessary . All components are waterproof, so don't sweat weather exposure or even sea water when launching a boat. L-3 is available in a chrome or satin black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.