Max 800 watt Edge Series Coaxial 4-Way Speakers, Black - 6 in. x 9 in.

  • Mfr # EF-694

  • Zoro # G015812473


product price:  $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF-694
Zoro #
G015812473
UPC #
709483052949
Country of Origin
China

Description

The Edge Series Coaxial Speakers 6 in. x 9 in. 4 Way 800 Watts max are the next step in performance and value continuing down the Power Acoustik road of reliability and longevity. Their striking good looks bring a high-end appeal to traditional performance. Features -Improved-efficiency diaphragms & magnet structures -Carbon fiber injection-molded polypropylene cones -Treated woven cloth surrounds -1in voice coil on aluminum formers -System imp 4 -Quick-disconnect terminals -6in x 9in -4 way -800W max -2in balanced dome Mylar midranges -Pair Specifications - Color: Black - Size: 6in x 9in - Battery Information: Product does not require a battery - Weight: 6.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.