Shop POWER ACOUSTIK
Create Account
PCD-52B Double-DIN In-Dash CD-MP3 AM-FM Receiver with Bluetooth & USB Playback; Black
- Mfr # PCD-52B
- Zoro # G504028903
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCD-52B
- Zoro #
- G504028903
- UPC #
- 709483052239
- Country of Origin
- China
Description
Tired of hearing "Are we there yet " Music makes the miles go by quickly. Keep everyone in your vehicle entertained with this Double-DIN In-Dash CD/MP3 AM/FM Receiver with Bluetooth and USB Playback from Power Acoustik. Extra inputs allow you to play back digital media so those road trips will be fun, not boring.
Features- Double-DIN in-dash CD/MP3 AM/FM USB receiver
- Bluetooth hands-free calling from enabled phone
- A2DP MP3 audio playback from enabled device
- MP3 & WMA playback from 32GB USB & CD
- Aux audio input for personal media devices
- 300W x 4 MOSFET speaker outputs
- Design& preset EQ settings
- Audio staging controls
- 12-/24-hour digital clock
- 2 pairs of RCA preamp outputs
- Includes wireless remote
- Color: Black
- Input Type: Audio Cable Auxiliary Input CD USB
- Battery Information: Product does not require a battery
- Weight: 4.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.