PD710B 1DIN Touchscreen DVD-MP3 Receiver with Detachable Face USB-SD & Bluetooth Ready

  • Mfr # PD710B
  • Zoro # G704044826
product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Includes
Extended Sleeve, Trim Ring, Remote Control, Microphone.
USB Specification
USB 2.0
Features
CD Text Support, Clock, Electronic Shock Protection (ESP); Touchscreen
Preamp Output Voltage
2V
Screen Size
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD710B
Zoro #
G704044826
UPC #
-
Country of Origin
China
Item
Car DVD Player
Includes
Extended Sleeve, Trim Ring, Remote Control, Microphone.
USB Specification
USB 2.0
Features
CD Text Support, Clock, Electronic Shock Protection (ESP); Touchscreen
Preamp Output Voltage
2V
Audio Formats
CD-DA, MP3
Equalizer Bands
Parametric
Number of FM Station Presets
18
Screen Resolution
800 x 480
Auxillary Input
Yes
Detachable Front Panel
Yes
Number of Pre-amplifier Outputs
3
Image Format
JPEG
Bluetooth Standard
Bluetooth 2.0
Media Formats
CD-RW, DVD+RW, DVD-RW
Video Formats
AVI, DivX, DVD Video, MP4, MPEG-1, Video CD, XviD
Camera Inputs
Yes
Memory Card Supported
SD, SDHC
PMPO Output Power
208 W
Number of Discs
1
Number of Equalizer Presets
4
Channels
4
Tuner
AM, FM
Bluetooth
Yes
Watt (RMS)
68 W
Screen Type
LCD
Number of AM Station Presets
12

Dimensions

Screen Size
7 in
DIN Size
Single DIN

Description

Built-in Blue Tooth 2.0: Safely make and receive hands-free phone calls, scroll contacts lists, and stream MP3's via A2DP from your enabled Smartphone. External Microphone Included.
Digital Media Drive: Play your favorite DVD's, MP4, DIVX, and XVID movies, or MP3 audio files from a DVD-R/RW or CD-R/RW discs.
USB 2.0 Port: Connect up to a 32GB flash drive for MP3 audio and MP4 video playback, or view and save photos with the JPG photo viewer.
3.5mm Auxiliary Audio Input: Connect the audio output of an auxiliary device like MP3 player or handheld game console for playback through the entire audio system.
2V Pre-Amp Outputs: You'll find separate front and rear line-level RCA pre-amp outputs as well as a fixed 80Hz subwoofer output on the back of the unit, all 2V.
SDHC Card Reader: Read up to a 32gb SDHC card for MP3 audio and MP4 video playback, or view and save photos with the JPG photo viewer.
Full Operation Touch Screen Controls: You'll find navigating through the extensive features of PD-710 an ease with a tap of the screen to access all menus and settings.
  • Theft Deterrent Detachable Faceplate.
  • Playback from DVDR/RW or CDR/RW of MP3, MP4, and DivX.
  • Playback From 32GB SD Card or USB of MP3, MP4, and DivX.
  • Bluetooth V2.0 Hands Free Calling from Enabled Phone.
  • A2DP MP3 Audio Playback from Enabled Device.
  • AUX A/V Input for Personal Media Devices.
  • ID3 Tag Reading for Track and Artist Information.
  • Rear View Camera Input with Trigger.
  • Extended Sleeve and Trim Ring Included.
  • Fixed 80Hz Subwoofer Output.
  • 52w x 4 Mosfet Speaker Outputs.
  • Multi-Region FM Frequency Stepping.
  • 800x480 Widescreen Resolution.
  • 400 NIT LED Brightness.
  • With Bluetooth V2.0.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews