50' Banded Set 120/208V M/F 4 #2 AWG and 1 #6 AWG Type SC - Reverse Ground and Neutral

  • Mfr # FB02SC16050MF-RGN-4

  • Zoro # G114228656


product price:  $1,663.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
190A
Number of Conductors
1
Cord Length
50 ft
Wire Size
(4) #2 AWG and (1) #6 AWG
Voltage
120/208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB02SC16050MF-RGN-4
Zoro #
G114228656
UPC #
655676603736
Country of Origin
United States

Dimensions

Cord Length
50 ft
Wire Size
(4) #2 AWG and (1) #6 AWG

Details

Item
Type W Extension
Max. Amps
190A
Number of Conductors
1
Voltage
120/208V
Connection Type
Series 16 Camlock
Jacket Color
Black/Red/Blue/White/Green
Jacket Material
Chlorinated Polyethylene (CPE)
Reverse Gender
Reverse Ground and Neutral
Application
Temporary Power
Cable Type
SC

Description

Power Assemblies Banded Sets are constructed of 4 #2 AWG and 1 #6 AWG Stage Cables. It is fitted with a durable cable jacket that can resist damage caused by abrasions, heat, chemicals, and alkalines. This means that each cable assembly can hold up to challenging field conditions and offer long-term performance. They are fitted with a male to female, color-coded Series 16 Camlocks for hassle-free connections. Its slip-proof and quick connecting Camlocks allow for an impressive 190 amp and 600-volt overall rating with 120/208-volt color coded Cams, making it ideal to be safely used in both indoor and outdoor environments. This makes it ideal for a wide range of applications. For example, the Banded Set is recommended for use in many applications across the entertainment industry, such as powering sound and lighting systems. With multiple lengths and reverse ground or reverse ground and neutral configurations available, this practical cable is perfect for any temporary power application!


  • • Ultra-flexible Type SC cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
  • • Rated for both indoor and outdoor use
  • • Quick connect Series 16 Camlocks for hassle-free temporary power connections
  • • Rated NEMA 3R while connected with Series 16 Panel Mounting Camlocks
  • • Band placed every 24" for easy organization and to prevent tangles
  • • 400A, 600V overall rating
  • • Available in multiple lengths with standard connectors, reversed ground, or reversed ground and neutral connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.