Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50A Spider Box California Style Locking Cable 25 ft

  • Mfr # CS4O50025MF

  • Zoro # G214228648


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
50A
Number of Conductors
4
Wire Size
6 AWG
Voltage
125/250V
Connection Type
CS6364EX to CS6365EX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS4O50025MF
Zoro #
G214228648
UPC #
655676598759
Country of Origin
United States

Dimensions

Cord Length
25 ft
Wire Size
6 AWG

Details

Item
Type W Pigtail
Max. Amps
50A
Number of Conductors
4
Voltage
125/250V
Connection Type
CS6364EX to CS6365EX
Jacket Color
Black/Red
Jacket Material
Chlorinated Polyethylene (CPE)
Cable Type
SOOW
Application
Temporary Power

Description

Power Assemblies Spider Box Cables are constructed of UL listed 6/4 Type SOOW cable. This means that each locking cable can hold up to challenging field conditions and offer long-term performance. It is fitted with California standard CS6364 & CS6365 twist locking connectors to quickly connect with your spider box or 50A inlet. Its ergonomic and slip-proof connectors allow for an impressive 50 amp and 125/250-volt overall rating and can be safely used in both indoor and outdoor environments. This makes it ideal for a wide range of applications. For example, this cable assembly is recommended to be used for providing secure connections and power distribution throughout the construction, industrial, and entertainment industries. With multiple lengths available, this practical cable is perfect for any 50-amp electrical application!


  • • Ultra-flexible 6/4 SOOW cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
  • • California standard CS6364EX to CS6365EX twist locking plugs and connectors for quick and easy connections with a Spider Box or 50A inlet
  • • Each connector features an easy-grip handle with vibrant red accents for easy visibility in low lighting
  • • 50A, 125/250V overall rating
  • • Rated for both indoor and outdoor use
  • • Ideal for providing portable power distribution and generator connections
  • • Available in multiple lengths to best suite the needs of your application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products