Zoro Homepage

Female Cam Panel 400A 120/208V 3-Phase 90 Degree w/ Clear Snap Backs, Double Set Screw

  • Mfr # PNL-04AL9DFCS-4

  • Zoro # G014228640


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/208V
Amps
400A
Max. Wire Size
2/0 - 4/0 AWG
Length
16 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL-04AL9DFCS-4
Zoro #
G014228640
UPC #
655676590876
Country of Origin
United States

Dimensions

Max. Wire Size
2/0 - 4/0 AWG
Length
16 in
Depth
8in
Height
8 in

Details

Item
Type W Pigtail
Voltage
120/208V
Amps
400A
Material
Aluminum
Color
Black/Red/Blue/White/Green
Application
Temporary Power
Gender
Female
Connection Type
Series 16 Camlock
For Use With
Power distribution units for indoor and outdoor use

Description

Power Assemblies Camlock Panels are constructed of a powder-coated aluminum plate and Series 16 Camlocks with clear snap-back covers. This panel is designed for durability and ease of use, ensuring reliable performance in various environments. The powder-coated finish provides a sleek appearance and enhances resistance to corrosion and wear. The Series 16 Camlocks are engineered for secure and efficient connections, while the clear snap-back covers offer protection from dust and debris. This combination of features ensures that the panel is both functional and resilient, making it ideal for demanding applications. Its quick connecting Camlocks, impressive 400 amp and 120/208-volt overall rating, and ability to be safely used in both indoor and outdoor environments make it ideal for a wide range of applications. For example, the Cam Panel is recommended to be mounted on existing power distribution equipment to provide secure temporary power connections throughout the construction, industrial, and entertainment industries. With multiple voltage ratings, colors, angles, connection types, and your choice of male or female Camlocks available, this practical cable is perfect for any temporary power application!


  • • High-density design to provide you with maximum connections per square inch
  • • Camlock covers included to protect contacts while not in use
  • • Rated for both indoor and outdoor use
  • • Quick connect Series 16 Camlocks for temporary power connections
  • • Rated NEMA 3R
  • • 400A, 600V overall rating
  • • Camlocks are color-coded according to voltage for easy phase identification
  • • Available in 90-degree or 45-degree variations, multiple amperages, color specifications, and male or female options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.