Green Beetle Box 50A Inlet 125/250V, 1 50A CS6369, 6 20A GFCI

  • Mfr # PWA-BBC-101

  • Zoro # G515755355


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Amps
50 A
Number of Outlets
7
Voltage
125/250
Voltage Rating
125/250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWA-BBC-101
Zoro #
G515755355
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
13 in
Depth
12 in
Length
14 in

Details

Item
Power Distribution Box
Phase
Single
Amps
50 A
Number of Outlets
7
Voltage
125/250
Voltage Rating
125/250 V
Inlet
50A 125/250V CS6375
Outlet
50A 125/250V CS6369, (6) 5-20R
Enclosure Rating
NEMA 3R
Number of Poles
3
Number of Wires
4
Color
Green
Features
Link up to 3 boxes, stackable, Branch Circuit Protection, GFCI Protected
Material of Construction
Durable Rubber Housing
Material
Rubber
Includes GFCI
(6) 20A GFCI Duplex Receptacles
Inlet Receptacle Configuration
CS6375 Locking Inlet 50A @ 125/250V
Indoor/Outdoor
Both
Application
Construction Site
Feed Through Receptacle
CS6369 Locking Outlet 50A @ 125/250V
Base Type
Legs

Description

The Beetle Box Green from POWER ASSEMBLIES is an on-the-go stackable spider box that can be used to instantly provide essential power distribution using a 50 Amp 125/250-Volt California-style twist lock cord. The portable power distribution box features an overall 50 Amp 125/250-Volt rating with 1 CS6375 inlet and outlets that include 1 50 Amp CS6369 and 6 20 Amp Duplex GFCI Receptacles on dedicated circuits. The Beetle Box Green is manufactured with high visibility, premium non-conductive rubber materials to withstand harsh operating conditions and includes NEMA 3R-rated covers to lock out dirt, moisture, and debris.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.