Portable Cord, SOOW, 12 AWG, 5 C, Black, Chlorinated Polyethylene (CPE), 120/208V, 50 ft

  • Mfr # QS320STB050

  • Zoro # G814228642


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
20A
Number of Conductors
1
Cord Length
50 ft
Wire Size
12 AWG
Trade Designation
SOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS320STB050
Zoro #
G814228642
UPC #
655676603583
Country of Origin
United States

Dimensions

Cord Length
50 ft
Wire Size
12 AWG
Length
50 ft

Details

Item
Portable Cord
Max. Amps
20A
Number of Conductors
1
Trade Designation
SOOW
Voltage
120/208V
Connection Type
NEMA L21-20P to L21-20R
Jacket Color
Black
Jacket Material
Chlorinated Polyethylene (CPE)
Application
Temporary Power
Cable Type
SOOW

Description

Power Assemblies Quad Stringers are constructed of single-conductor, ultra-flexible 12/5 AWG Type SOOW cable. It is fitted with a durable cable jacket that can resist damage caused by abrasions, heat, chemicals, and alkalines. This means that each Quad Stringer can hold up to challenging field conditions and offer long-term performance. They are fitted with a NEMA 21-20 plug and connector and include 6 duplex receptacles. Its 50 length, impressive 20 amp and 120/208-volt overall rating, and ability to be safely used in both indoor and outdoor environments make it ideal for a wide range of applications. For example, the Quad Stringer is recommended to be used for providing secure connections and power distribution at festivals, convention centers, and more! This cable assembly is available in a standard black variation with L21-20P to L21-20R and 6 5-20R duplex receptacles or a yellow Wetguard variation with NEMA 21-20 plugs and connectors with 3 5-20R duplex receptacles and 3 5-20R GFCI protected receptacles.


  • • Ultra-flexible 12/5 Type SOOW cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
  • • Rated for both indoor and outdoor use
  • • Twist locking L21-20P to L21-20R standard or yellow Wetguard for temporary power connections
  • • (6) 20A duplex receptacles to offer plenty of connections
  • • 20A, 120/208V overall rating
  • • Available in standard black or yellow Wetguard variations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.