Type W Extension 400A 4/0 AWG Series 16 Male to Female Camlock 50 Ft, Black

  • Mfr # 40TW16050MFE

  • Zoro # G214228600


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
400A
Number of Conductors
1
Cord Length
50 ft
Wire Size
4/0 AWG
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40TW16050MFE
Zoro #
G214228600
UPC #
655676590326
Country of Origin
United States

Dimensions

Cord Length
50 ft
Wire Size
4/0 AWG

Details

Item
Type W Pigtail
Max. Amps
400A
Number of Conductors
1
Voltage
600V
Connection Type
Series 16 Camlock
Jacket Color
Black
Jacket Material
Chlorinated Polyethylene (CPE)
Application
Temporary Power
Cable Type
W

Description

Power Assemblies generator extension cables are constructed of single-conductor, ultra-flexible 4/0 AWG cable. It is fitted with a durable Type W cable jacket that can resist damage caused by abrasions, heat, chemicals, and alkalines. This means that each cable assembly can hold up to challenging field conditions and offer long-term performance. They are fitted with a male to female Series 16 Camlocks that are available in your choice of eight standard colors. Its slip-proof and quick connecting Camlock allow for an impressive 400 amp and 600-volt overall rating and can be safely used in both indoor and outdoor environments. This makes it ideal for a wide range of applications. For example, this feeder cable is recommended for providing secure connections and power distribution throughout the construction, industrial, and entertainment industries. With multiple Cam colors and lengths available, this practical cable is perfect for any temporary power application that may require camlock connections!


  • • Ultra-flexible 4/0 Type W cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
  • • Rated for both indoor and outdoor use
  • • Quick connect male to female Series 16 Camlocks for hassle-free temporary power connections
  • • Rated NEMA 3R while connected with Series 16 Panel Mounting Camlocks
  • • Made with RoHS approved components
  • • 400A, 600V overall rating
  • • Available in (8) standard colors to best suite the needs of your application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.