Shop POWER ASSEMBLIES

Type W Extension 400A 4/0 AWG Series 16 Male to Female Camlock 50 Ft, Green

  • Mfr # 40TW16050MFG
  • Zoro # G614228651

product price: 
$
745.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
400 A
Number of Conductors
1
Cord Length
50 ft
Wire Size
4/0 AWG
Voltage
600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40TW16050MFG
Zoro #
G614228651
UPC #
655676590364
Country of Origin
United States
Item
Type W Pigtail
Max. Amps
400 A
Number of Conductors
1
Voltage
600V
Connection Type
Series 16 Camlock
Jacket Color
Green
Jacket Material
Chlorinated Polyethylene (CPE)
Cable Type
W
Application
Temporary Power
Color
Black/Green

Description

Power Assemblies generator extension cables are constructed of single-conductor, ultra-flexible 4/0 AWG cable. It is fitted with a durable Type W cable jacket that can resist damage caused by abrasions, heat, chemicals, and alkalines. This means that each cable assembly can hold up to challenging field conditions and offer long-term performance. They are fitted with a male to female Series 16 Camlocks that are available in your choice of eight standard colors. Its slip-proof and quick connecting Camlock allow for an impressive 400 amp and 600-volt overall rating and can be safely used in both indoor and outdoor environments. This makes it ideal for a wide range of applications. For example, this feeder cable is recommended for providing secure connections and power distribution throughout the construction, industrial, and entertainment industries. With multiple Cam colors and lengths available, this practical cable is perfect for any temporary power application that may require camlock connections!


  • • Ultra-flexible 4/0 Type W cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
  • • Rated for both indoor and outdoor use
  • • Quick connect male to female Series 16 Camlocks for hassle-free temporary power connections
  • • Rated NEMA 3R while connected with Series 16 Panel Mounting Camlocks
  • • Made with RoHS approved components
  • • 400A, 600V overall rating
  • • Available in (8) standard colors to best suite the needs of your application

Ratings & reviews