Type W Pigtail 400A 4/0 AWG Series 16 Female Camlock to Lug 3 ft, Black

  • Mfr # 40TW16003FLE

  • Zoro # G214228518


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Max. Amps
400A
Number of Conductors
1
Cord Length
3 ft
Wire Size
4/0 AWG
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40TW16003FLE
Zoro #
G214228518
UPC #
655676587760
Country of Origin
United States

Dimensions

Cord Length
3 ft
Wire Size
4/0 AWG

Details

Item
Type W Pigtail
Max. Amps
400A
Number of Conductors
1
Voltage
600V
Connection Type
Series 16 Camlock
Jacket Color
Black
Jacket Material
Chlorinated Polyethylene (CPE)
Application
Temporary Power
Cable Type
W
End 2 Connection Type
1 Hole Lug
End 1 Connection Type
Series 16 Camlock Female

Description

Power Assemblies Pigtails are constructed of single-conductor, ultra-flexible 4/0 AWG cable. It is fitted with a durable Type W cable jacket that can resist damage caused by abrasions, heat, chemicals, and alkalines. This means that each Pigtail can hold up to challenging field conditions and offer long-term performance. They are fitted with a male or female Series 16 Camlock on one end, while the other end is available in your choice of a tinned, lugged, or blunt end. Its slip-proof and quick connecting Camlock has an impressive 400 amp and 600-volt overall rating and can be safely used in both indoor and outdoor environments. This makes it ideal for a wide range of applications. For example, the Pigtail is recommended to be used for providing secure connections and power distribution throughout the construction, industrial, and entertainment industries. With multiple colors, end variations, and lengths available, this practical cable is perfect for any temporary power application!


  • • Ultra-flexible 4/0 Type W cable is designed to resist damage caused by extreme temperatures, moisture, abrasions, and debris
  • • Rated for both indoor and outdoor use
  • • Quick connect Series 16 Camlocks for hassle-free temporary power connections
  • • Rated NEMA 3R while connected with Series 16 Panel Mounting Camlocks
  • • Made with RoHS approved components and UL rated
  • • 400A, 600V overall rating
  • • Available in (8) standard colors, male or female Series 16 Cams, multiple lengths, and your choice of blunt, tinned, or lugged end

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.