Zoro Homepage

Evap Cooler Media, Kraft Paper, 12 in W

  • Mfr # JTS-M250S

  • Zoro # G311379649


product price: $267.99
/pk 4, $67.00/ea
Free Shipping & Returns

Key Features

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
36 in
Width
12 in
Depth
6 in
Pad Material
Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTS-M250S
Zoro #
G311379649
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Width
12 in
Depth
6 in

Details

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool Jetstream 250
For Use With
Portable Evaporative Cooler
Includes
4 Media Panels
Item
Evaporative Cooler Media
Compatible Brand
Portacool
Coating
Uncoated
Compatible Series
Jetstream
Product Type
Evaporative Cooler Media
Number of Pads
4
Compatible Manufacturer Model Number
Jestream 250

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 36 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool Jetstream 250, Includes 4 Media Panels, For Use With Portable Evaporative Cooler, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.