EvapCoolerMedia, KraftPaper, 18-29/32inW
Mfr # 520-600-003-A
Zoro # G111379641
product price: $432.99
/pk 3, $144.33/ea
Free Shipping & Returns
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
45 in
Width
18 29/32 in
Depth
6 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520-600-003-A
Zoro #
G111379641
UPC #
-
Country of Origin
China
Dimensions
Height
45 in
Width
18 29/32 in
Depth
6 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Power Breezer E1220SL
For Use With
Portable Evaporative Cooler
Item
Evaporative Cooler Media
Product Type
Evaporative Cooler Media
Coating
Uncoated
Compatible Series
E-Series
Number of Pads
3
Compatible Brand
Power Breezer
Compatible Manufacturer Model Number
E1220SL
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 45 in, Width 18 29/32 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Power Breezer E1220SL, For Use With Portable Evaporative Cooler, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.