This item is Discontinued.

No Product Image Available

This item is Discontinued.

Power Breezer

Industrial Fan, Floor Mount, 6 1/2 ft Blade Dia, 110 to 120V AC, 47,086 cfm, Non-Oscillating (Discontinued)

Mfr # F780PMA
Zoro # G815820807
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F780PMA
Zoro #
G815820807
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
6 ft 6 in
Height
88 1/4 in
Max. Mounting Height
7.35 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
110 to 120V AC
Phase
1
Motor HP
1.3
Air Flow
47,086 cfm
Drive Type
Direct Drive
Fan Power Source
Plug In
Item
Industrial Fan
Color
Black
Fan Mounting Location
Floor

Description

Industrial Fan, Non-Oscillating, Voltage 110 to 120V AC, 1 Phase, Motor HP 1 3/10 hp, Fan Mounting Location Floor, Drive Type Direct Drive, Height 88 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.