Zoro Homepage

Mounted Misting Cooler, 15 gal, 30 ft

  • Mfr # PBS2-126P

  • Zoro # G716147201


product price: $10,653.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Fill Type
Water Connection Required
Voltage
110/277V AC
Blade Diameter
23-1/2 in
Number of Speeds
10
Misting Distance - Maximum
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS2-126P
Zoro #
G716147201
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
23-1/2 in
Width
83-3/16 in
Height
88-1/4 in
Depth
30 in

Details

Fill Type
Water Connection Required
Voltage
110/277V AC
Number of Speeds
10
Misting Distance - Maximum
30 ft
Item
Mounted Misting Cooler
Power Source
Hardwired
Environmental Applications
Automotive
Airflow
9,100 cfm
Phase
Single
Color
Black
Coverage Area - Minimum
65 sq ft
Coverage Area - Maximum
100 sq ft
Drive Type
Direct
Connection Type
GHT
Water Connection
3/4 in
For Use With
Horseshoe, Single Arm, Street Light
Water Capacity
15 gal

Description

Mounted Misting Cooler, 15 gal, 30 ft

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.