Zoro Homepage

Mounted Misting Cooler, 15 gal, 30 ft

  • Mfr # PBS2-126S

  • Zoro # G516147197


product price: $13,133.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Voltage
110/277V AC
Water Connection
3/4 in
Width
87 in
Coverage Area - Minimum
65 sq ft
For Use With
Horseshoe, Single Arm, Street Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS2-126S
Zoro #
G516147197
UPC #
-
Country of Origin
China

Dimensions

Width
87 in
Blade Diameter
23-1/2 in
Height
88-1/4 in
Depth
30 in

Details

Voltage
110/277V AC
Water Connection
3/4 in
Coverage Area - Minimum
65 sq ft
For Use With
Horseshoe, Single Arm, Street Light
Fill Type
Water Connection Required
Phase
Single
Airflow
9,100 cfm
Power Source
Hardwired
Environmental Applications
Automotive
Coverage Area - Maximum
100 sq ft
Number of Speeds
10
Color
Black
Connection Type
GHT
Misting Distance - Maximum
30 ft
Item
Mounted Misting Cooler
Water Capacity
15 gal
Drive Type
Direct

Description

Mounted Misting Cooler, 15 gal, 30 ft

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.