Zoro Homepage
This item is Discontinued.
Power Breezer Portable Misting Cooler 23" Oscillating, 110VAC, 1000/14,000 cfm PB10-A-1B

Portable Misting Cooler 23" Oscillating, 110VAC, 1000/14,000 cfm (Discontinued)

  • Mfr # PB10-A-1B
  • Zoro # G3377145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10-A-1B
Zoro #
G3377145
UPC #
858514005048
Country of Origin
United States

Dimensions

Blade Diameter
23"
Height
70"
Blade Dia.
23"
Width
29-1/2"
Cord Length
25 ft.
Max. Depth
51-1/2"
Fan Cord Length
25 ft.
Depth
51-1/2"
Power Cord Length
25 ft.

Description

Portable Misting Cooler, Environmental Applications Military / Industrial, Air Flow 1000/14000 cfm, Blade Diameter 23 in, 1 hp HP, 110 V AC Voltage, 1 Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 25 ft, Number of Speeds Variable, Water Capacity 85 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.