Zoro Homepage

PortableAirConditioner, 400sqft, Black

  • Mfr # H750L

  • Zoro # G712221103


product price: $2,119.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Width
15 7/8 in
Watts
2,200 W
Height
34 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H750L
Zoro #
G712221103
UPC #
-
Country of Origin
China

Dimensions

Width
15 7/8 in
Height
34 13/16 in
Depth
16 7/8 in

Description

Portable Air Conditioner,7,300 BtuH

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.