Zoro Homepage
This item is Discontinued.
Power Bright Power Inverter, Modified Sine Wave, 2,200 W Peak, 1,100 W Continuous, 2 Outlets PW1100-12

Power Inverter, Modified Sine Wave, 2,200 W Peak, 1,100 W Continuous, 2 Outlets (Discontinued)

  • Mfr # PW1100-12
  • Zoro # G303848245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW1100-12
Zoro #
G303848245
UPC #
151903598443
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
2,200 W
Continuous Output Power
1,100 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Clip Cables
Number of Outlets
2

Description

Power Bright 1100 Watt Power Inverter . 1100 watts continuous power 2200 watts peak power Anodized aluminum case provides max heat dissipation Digital Led Display (Input DC Voltage or Output Wattage) 3 feet 6 AGW Gauge Wires Included Built-in cooling fan Overload Indicator Power ON-OFF Switch. One yesar warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.