Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Power Bright Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets PW6000-12

Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (Discontinued)

  • Mfr # PW6000-12
  • Zoro # G703848234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW6000-12
Zoro #
G703848234
UPC #
841915000224
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
12,000 W
Continuous Output Power
6,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
4

Description

Power Bright 6000 Watt Power Inverter. 6000 watts continuous power 12 000 watts peak power Wireless remote control included Remote works up to 150 ft away Anodized aluminum case provides max heat dissipation Digital Led Display -Input DC Voltage or Output Wattage Internal replaceable 30 amp spade type fuses Four 3-Prong 110 volt AC outlet Built-in cooling fan Overload Indicator Power ON-OFF Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.