DISPOSABLE LATEX GLOVES - 12in - 14 MIL - LARGE - YELLOW - 12PK

  • Mfr # KG12L-12

  • Zoro # G621890698


product price:  $15.75
/pk 12, $1.31/ea

Key Features

Palm Thickness
14 mil
Color
Yellow
Material
Rubber
Latex-Free
Contains Latex
Application
Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KG12L-12
Zoro #
G621890698
UPC #
810124149352
Country of Origin
Thailand

Dimensions

Palm Thickness
14 mil
Size
L

Details

Item
Disposable Gloves
Color
Yellow
Material
Rubber
Latex-Free
Contains Latex
Application
Cleaning

Description

These 12in Yellow Disposable Latex Gloves are made from 100% natural latex and designed for durability, comfort, and reliable hand protection across a variety of cleaning and maintenance applications. Featuring a soft flock lining, rolled cuff edge, and pattern grip surface, these gloves provide excellent comfort while reducing hand fatigue during extended use. The reusable design makes them economical and eco-friendly compared to standard disposables. Each Large pair offers a snug yet flexible fit with 14 mil thickness for added strength against wear, chemicals, and water exposure. Ideal for janitorial services, home cleaning, food prep, and general utility work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.