Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Gearbelt Pulley, H, 28 Grooves 28HH100

Gearbelt Pulley, H, 28 Grooves (Discontinued)

  • Mfr # 28HH100
  • Zoro # G2153051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28HH100
Zoro #
G2153051
UPC #
637363168780
Country of Origin
India

Dimensions

Pitch Dia. - Timing Belt Pulleys
4.456 in
Outside Dia. - Timing Belt Pulleys
4.402 in
Outside Dia. (mm)
111.8108
Flange Dia. (mm)
119.0625
Flange Dia.
4 11/16 in
Width (In.)
1 1/4
Pitch Dia. (In.)
4.456
Pitch Dia. (mm)
113.1824
Width - Timing Belt Pulleys
1 1/4 in
For Timing Belt Width
1 in
Outside Dia. (In.)
4.402
Flange Dia. (In.)
4 11/16
Width (mm)
31.75
Dimension F (In.)
1 1/4 in
For Belt Width
1 in
For Bushing Size
H
Maximum Bore Diameter
1 1/2 in
Overall Width
1 7/16 in
Outside Diameter
4.688 in
Face Width
1.25 in
Length through Bore
1 1/4 in
Minimum Bore Diameter
3/8 in
For Belt Trade Size
H
Face Diameter
4.4 in
Pitch Diameter
4.456 in

Details

Gearbelt Series - Timing Belts
H
Number of Grooves - Timing Belt Pulleys
28
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
1/2 in
Type
Synchronous Drive H
Flanged
Yes
Construction
Solid
Pitch (mm)
12.7
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Material
Steel
Bore Type
Bushed
Material - Timing Belt Pulleys
Steel
For Use With
1 in Wide Belt, 1/2 in Pitch
Application
Timing, Up to 20 HP
Bushing Required
QT or H
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch
0.5 in
For Belt Series
H
Number of Teeth
28
For Maximum Horsepower
20 hp
For Bushing Type
Split Taper
Pulley Construction
Plain
Weight
3.8 lb

Description

Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 28, Outside Diameter 4.688 in, Pitch 0.5 in, Pitch Diameter 4.456 in, Face Diameter 4.4 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.