Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Gearbelt Pulley, H, 44 Grooves 44HQ100

Gearbelt Pulley, H, 44 Grooves (Discontinued)

  • Mfr # 44HQ100
  • Zoro # G0861551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44HQ100
Zoro #
G0861551
UPC #
637363168629
Country of Origin
India

Dimensions

Pitch Dia. - Timing Belt Pulleys
7.003 in
Outside Dia. - Timing Belt Pulleys
6.949 in
Outside Dia. (In.)
6.949
For Timing Belt Width
1 in
Width (mm)
31.75
Pitch Dia. (In.)
7.003
Width (In.)
1 1/4
Flange Dia. (In.)
7-3/16
Dimension F (In.)
1 1/4 in
Flange Dia.
7 3/16 in
Pitch Dia. (mm)
177.87619999999998
Outside Dia. (mm)
176.50459999999998
Width - Timing Belt Pulleys
1 1/4 in
Face Width
1.25 in
For Belt Width
1 in
Length through Bore
2 1/2 in
Face Diameter
6.95 in
Pitch Diameter
7.003 in
For Belt Trade Size
H
Overall Width
2 25/32 in
Outside Diameter
6.949 in
Maximum Bore Diameter
2 11/16 in
For Bushing Size
Q1
Minimum Bore Diameter
3/4 in

Details

Gearbelt Series - Timing Belts
H
Number of Grooves - Timing Belt Pulleys
44
Bushing Required - Timing Belt Pulleys
Q1
Pitch - Timing Belt Pulleys
1/2 in
Material - Timing Belt Pulleys
Steel
Construction
Solid
Bushing Required
Q1
For Use With
1 in Wide Belt, 1/2 in Pitch
Type
Synchronous Drive H
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
Application
Timing, Up to 20 HP
Bore Type
Bushed
Flanged
Yes
Item
Gearbelt Pulley
Number of Grooves
44
Pitch (In.)
1/2 in
Bore Type - Timing Belt Pulleys
Bushed
Pitch (mm)
12.7
For Belt Series
H
Pulley Construction
Plain
For Bushing Type
Split Taper
Pitch
0.5 in
For Maximum Horsepower
20 hp
Weight
10 lb
Number of Teeth
44

Description

Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 2 11/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 44, Outside Diameter 6.949 in, Pitch 0.5 in, Pitch Diameter 7.003 in, Face Diameter 6.95 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 2 1/2 in, Overall Width 2 25/32 in, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.