Zoro Homepage
This item is Discontinued.
Powerdrive Inverter, Modified Sine Wave, 600 W Peak, 2 Outlets PD300

Inverter, Modified Sine Wave, 600 W Peak, 2 Outlets (Discontinued)

  • Mfr # PD300
  • Zoro # G7432516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD300
Zoro #
G7432516
UPC #
045464781829
Country of Origin
China

Dimensions

Depth
2.56 in
Height
8.58 in
Width
9.45 in

Details

Item
Inverter
Peak Output Power
600 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12.8V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Socket and Post
Number of Outlets
2
Case Material
Molded High Impact Plastic
Includes
(2) USB Ports
Nominal Output Power
300 W

Description

Inverter, DC Connection Socket and Post, Peak Output Power 600 W, Number of Outlets 2, Outlet Type Standard 3-Prong Outlet, Case Material Molded High Impact Plastic, Includes (2) USB Ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.