Zoro Homepage
This item is Discontinued.
Powerdrive Inverter, 150W Peak, 3 Outlets PD150

Inverter, 150W Peak, 3 Outlets (Discontinued)

  • Mfr # PD150
  • Zoro # G1618298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD150
Zoro #
G1618298
UPC #
045464781768
Country of Origin
China

Details

Item
Inverter
Peak Output Power
150W
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Cigarette Lighter Input
Number of Outlets
3
Case Material
ABS PVC
Output Voltage
115VAC
Input Voltage
12VDC

Description

Inverter, DC Connection Cigarette Lighter Input, Peak Output Power 150W, Number of Outlets 3, Input Voltage 12VDC, Output Voltage 115VAC, Outlet Type Standard 3-Prong Outlet, Case Material ABS PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.