Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Inverter, Modified Sine Wave, 1500W Peak, 750 W Continuous, 4 Outlets PD750

Inverter, Modified Sine Wave, 1500W Peak, 750 W Continuous, 4 Outlets (Discontinued)

  • Mfr # PD750
  • Zoro # G0492506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD750
Zoro #
G0492506
UPC #
045464781843
Country of Origin
China

Dimensions

Width
7.40 in
Depth
3.50 in
Height
11.80 in
Overall Width
5 3/4 in
Overall Height
2 1/2 in
Inverter DxWxH
9 1/4 in x 5 3/4 in x 2 1/2 in
Overall Depth
9 1/4 in

Details

Item
Inverter
Peak Output Power
1500W
Continuous Output Power
750 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12.8V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Hardwired
Number of Outlets
4
Includes
Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
Case Material
ABS PVC
Nominal Output Power
750W
Output Frequency
58 Hz -62 Hz
Output Voltage
115V AC
Output Current
2.4 A, 3 A
Output Form
Modified Sine Wave
Type of Indicator
Red LED
Number of USB Ports
1
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Fused
Yes
Real Power Rating
1,500 W
Input Connection
Input Terminals
Number of Standard USB Ports
1
Efficiency
88 %
Input Voltage
12.8V DC
Number of USB-C Ports
1

Description

Inverter, DC Connection Hardwired, Peak Output Power 1500W, Number of Outlets 4, Output Frequency 58 Hz -62 Hz, Outlet Type Standard 3-Prong Outlet, Case Material ABS PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.