Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Inverter, Modified Sine Wave, 1,000 W Peak, 1,000 W Continuous, 4 Outlets PD1000

Inverter, Modified Sine Wave, 1,000 W Peak, 1,000 W Continuous, 4 Outlets (Discontinued)

  • Mfr # PD1000
  • Zoro # G7432586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1000
Zoro #
G7432586
UPC #
045464781744
Country of Origin
China

Dimensions

Width
5.2 in
Height
11.5 in
Depth
7.8 in
Inverter DxWxH
11 1/8 in x 8 3/4 in x 4 1/4 in

Details

Item
Inverter
Peak Output Power
1,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12.8V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Socket and Post
Number of Outlets
4
Includes
Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
Nominal Output Power
1,000 W
Case Material
Molded High Impact Plastic
Number of USB Ports
1
Output Form
Modified Sine Wave
Number of Standard USB Ports
1
Number of USB-C Ports
1
Input Voltage
12.8V DC
Output Voltage
115V AC
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F

Description

Inverter, Output Form Modified Sine Wave, DC Connection Socket and Post, Continuous Output Power 1,000 W, Peak Output Power 1,000 W, Number of Outlets 4, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material Molded High Impact Plastic, Includes Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports, Number of USB-C Ports 1, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.