Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Inverter, Modified Sine Wave, 240W Peak, 120 W Continuous, 3 Outlets PD120

Inverter, Modified Sine Wave, 240W Peak, 120 W Continuous, 3 Outlets (Discontinued)

  • Mfr # PD120
  • Zoro # G7432227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD120
Zoro #
G7432227
UPC #
045464781706
Country of Origin
China

Dimensions

Depth
1.57 in
Height
6.18 in
Width
7.87 in
Overall Width
3 in
Overall Height
1 1/4 in
Overall Depth
5 1/2 in
Inverter DxWxH
5 1/2 in x 3 in x 1 1/4 in

Details

Item
Inverter
Peak Output Power
240W
Continuous Output Power
120 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
13.8V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Cigarette Lighter Input
Number of Outlets
3
Nominal Output Power
120W
Case Material
ABS PVC
Includes
Dual Ports: Standard USB 2.4A and USB-C(TM) 3.0A Ports
Output Frequency
58 Hz -62 Hz
Type of Indicator
Red LED
Minimum Operating Temperature
32 Degrees F
Input Connection
Socket
Efficiency
85 %
Real Power Rating
120 W
Output Voltage
110V AC
Number of USB-C Ports
1
Input Voltage
13.8V DC
Number of USB Ports
1
Number of Standard USB Ports
1
Output Current
2.4 A, 3 A
Maximum Operating Temperature
104 Degrees F
Fused
Yes
Output Form
Modified Sine Wave

Description

Inverter, DC Connection Cigarette Lighter Input, Peak Output Power 240W, Number of Outlets 3, Output Frequency 58 Hz -62 Hz, Outlet Type Standard 3-Prong Outlet, Case Material ABS PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.