Zoro Homepage
This item is Discontinued.
Powerdrive Power Strip Inverter, Modified Sine Wave, 350W Peak, 4 Outlets PDI175S

Power Strip Inverter, Modified Sine Wave, 350W Peak, 4 Outlets (Discontinued)

  • Mfr # PDI175S
  • Zoro # G1936923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDI175S
Zoro #
G1936923
UPC #
045464796120
Country of Origin
China

Dimensions

Width
4.90"
Height
12"
Depth
2.10"

Details

Item
Power Strip Inverter
Peak Output Power
350W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet; USB 2.4A Port; USB-C 3.0A Port; 12V Port
DC Connection
Cigarette Lighter Input
Number of Outlets
4
Nominal Output Power
175W
Output Frequency
58 Hz -62 Hz
Case Material
ABS PVC

Description

Inverter, DC Connection Cigarette Lighter Input, Peak Output Power 350 W, Number of Outlets 6, Output Frequency 58 Hz -62 Hz, Outlet Type Standard 3-Prong Outlet, Case Material ABS PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.