Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerdrive Split Taper Bushing, Series Q1, 2-1/8 In Q1 X 2 1/8

Split Taper Bushing, Series Q1, 2-1/8 In (Discontinued)

  • Mfr # Q1 X 2 1/8
  • Zoro # G3644557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1 X 2 1/8
Zoro #
G3644557
UPC #
637363078980
Country of Origin
India

Dimensions

Bore Dia.
2 1/8 in
Length
2.5 in
Dimension V
3 3/8 in
Bolt Circle Dia.
3.375 in
Dimension D Small End
2.7657 in
Dimension D Large End
2.875 in
Dimension U
17/32 in
Dimension T
1 31/32 in
Dimension L
2 1/2 in
Bore Diameter
2 1/8 in
Bolt Circle Diameter
3.38 in
Flange Width
17/32 in
Keyway Width
1/2 in
Barrel Diameter
2.766 in
Keyway Height
1/4 in
Overall Diameter
4.125 in
Bushing Diameter
2.875 in
Length Less Flange
1.969 in

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Bushing Series
Q1
Item
Split Taper Bushing
Material
Steel
External Key
On Bushing Provides Positive Drive
Flange Type
Solid
Taper
3/4 in Per ft
Includes
(3) Cap Screws
SAE Grade
G3000
System of Measurement
Inch
Bushing Type
Split Taper
For Shaft Type
Keyed
Fastener Tightening Torque Capacity
348 in-lb

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 2 1/8 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.