Zoro Homepage
This item is Discontinued.
Powerdrive V-Belt Idler Sheave, O D 3.95 In NAK41

V-Belt Idler Sheave, O D 3.95 In (Discontinued)

  • Mfr # NAK41
  • Zoro # G1207762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAK41
Zoro #
G1207762
UPC #
637363283667
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.95
Bore Dia. (In.)
1
Length through Bore (In.)
1-5/32
Hub Dia. (In.)
2-3/16
Face Width (In.)
3/4

Details

Item
V-Belt Idler Sheave
Belt Type
4L, A
Construction
Cast iron
For Use With
ATN1, SATN1 Tightener Shafts, 4L, 5L, A Or B Belts
Bearings
Needle
Shaft Required
6AGL6

Description

V-Belt Idler Sheave, For Use With ATN1, SATN1 Tightener Shafts, 4L, 5L, A Or B Belts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.