This item is Discontinued.

Power First Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 100 PK 24C872

Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 100 PK (Discontinued)

  • Mfr # 24C872
  • Zoro # G5746212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C872
Zoro #
G5746212
UPC #
190735590034
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Tongue Width - Wire Connector
0.3 in
Overall Length
0.571 in
Tongue Length
1/2 in
Barrel Length
0.189 in
Tongue Thickness
0.031 in
Tongue Width
0.295 in
Strip Length
1/4 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
302 Degrees F
Standards
UL/cUL Listed E96029
Wire Range
16 to 14 AWG
Connection Material
Copper
Seam
Brazed
Terminal Type
Flanged
Terminal Connection
Crimp
Connection Type
Crimp
Max. Temp.
300 Degrees F
Compatible with Product Type
Insulated Stranded Copper Cable
Insulation Material
None
Seam Style
Brazed
RoHS Compliant
Yes
Contact Finish
Tin

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Termination Style Crimp, Tongue Length 0.382 in, RoHS Compliant Yes, Seam Style Brazed, Standards UL/cUL Listed E96029, Barrel Length 0.189 in, Barrel Style Crimp, Compatible with Product Type Insulated Stranded Copper Cable, Connection Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.