Zoro Homepage
This item is Discontinued.
Power First 30A Locking Plug 2P 3W 125VAC L5-30P BK/GY 29TK33

30A Locking Plug 2P 3W 125VAC L5-30P BK/GY (Discontinued)

  • Mfr # 29TK33
  • Zoro # G8560824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29TK33
Zoro #
G8560824
UPC #
190735591772
Country of Origin
Taiwan, Province of China

Dimensions

Cord Size
0.375 in to 1.156 in

Description

Locking Plug, Housing Material Polybutylene Terephthalate Resin, Number of Poles 2, Phase 1, Wiring Style Standard, Grade Industrial, IP Rating 20, Standards UL, cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.