SJT LCDI Lighted Extension Cord, 14 AWG, Indoor, 14/3, 1 Outlets, NEMA 5-15R, White, PVC, 6 ft (Discontinued)
- Mfr # 2XYP9
- Zoro # G2619014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XYP9
Zoro #
G2619014
UPC #
-
Country of Origin
Honduras
Dimensions
Wire Size
14 AWG
Cord Length
6 ft
Nominal Outside Dia.
0.37 in
Description
LCDI Lighted Extension Cord, Location Indoor, Cord Length 6 ft, Wire Size 14 AWG, Max. Amps 13.0, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color White, Jacket Material PVC, Trade Designation SJT, Cord Shape Round, Temp. Rating -30 Degrees to 150 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Right Angle, Max. Watts 1800W, Nominal Outside Dia. 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.