Zoro Homepage

8" Crimper Kit

  • Mfr # 24C968

  • Zoro # G6096142


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Insulated
Handle Type
Non-Insulated
Capacity
22 to 8 AWG Non-Insulated Terminals, 22 to 10 AWG Heat Shrinkable and Close End Connectors, 22 to 10 AWG Female/Male Single Crimp Insulated Disconnectors, 22 to 10 AWG Female/Male, Ring/Fork, Double Crimp Insulated Terminals
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C968
Zoro #
G6096142
UPC #
190735590959
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Tool Length
10 in
Number of Crimping Sizes
3
Maximum Compatible Wire Size
8 AWG
Minimum Compatible Wire Size
22 AWG

Details

Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Insulated
Handle Type
Non-Insulated
Capacity
22 to 8 AWG Non-Insulated Terminals, 22 to 10 AWG Heat Shrinkable and Close End Connectors, 22 to 10 AWG Female/Male Single Crimp Insulated Disconnectors, 22 to 10 AWG Female/Male, Ring/Fork, Double Crimp Insulated Terminals
Adjustable
No
Application
Cuts, Crimps, and Strips, Plus 5 Dies
Cuts
No
Strips
No
Max. Crimping Force
Not Rated
Item
Crimper Kit
Includes
One Tool and Five Dies
Insulated
No
Non-Sparking
No
Includes Wire Cutter
No
Maximum Crimping Capacity
10 AWG
Compatible Cable Type
Copper Cable
Grip Style
Standard Cushion
Maximum Crimping Force
Not Rated
Tool Included
#JD-1021, 8-1/4 in 6 Ways Crimping Tool
Includes Crimping Die
Yes
Includes Storage Container
No
Compatible Terminal Type
Insulated, Uninsulated
Minimum Crimping Capacity
22 AWG
Tether Ready
No
Adjustability
Not Adjustable
Includes Wire Stripper
No
Compatible Connector Type
Wire Terminal
Crimper Style
Ratcheting Crimper
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG

Description

Crimper Kit, Crimper Style Ratcheting Crimper, Compatible Cable Type Copper Cable, Compatible Connector Type Wire Terminal, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 8 AWG, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Maximum Crimping Force Not Rated, Tool Included #JD-1021, 8-1/4 in 6 Ways Crimping Tool, Number of Crimping Sizes 3, Primary Crimping Application Electrical Wire and Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.