Zoro Homepage

Coaxial Connector, RG6, F Type, PK10

  • Mfr # 1UKD4

  • Zoro # G1192186


product price: $11.59
/pk 10, $1.16/ea

Key Features

Cable Type
RG-6
Color
Black
Connection
F-Type Male
Material
Brass
Hz
0 to 1 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKD4
Zoro #
G1192186
UPC #
190735586952
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Cable Type
RG-6
Item
Coaxial Connector
Color
Black
Connection
F-Type Male
Material
Brass
Hz
0 to 1 GHz
Sub-Category
Coaxial
Installation Method
Compression
Finish
Nickel-Plated
Gender
Male
Maximum Impedance
75 ohm
Maximum Frequency
1 GHz
Connector Type
F-Type
Compatible Coaxial Cable Type
RG-6
Product Type
Connector

Description

Coaxial Connector, Gender Male, Product Type Connector, Color Black, Installation Method Compression, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.