Cord Adapter, L5-30P, 3 ft., Yellow

  • Mfr # 4FZZ1

  • Zoro # G1580144


product price:  $35.59
/ea

Key Features

Plug Configuration
L5-30P
Cord Length
3 ft.
Color
Yellow
Gauge/Conductor
10
Standards
UL; cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FZZ1
Zoro #
G1580144
UPC #
190735597828
Country of Origin
Indonesia

Dimensions

Cord Length
3 ft.
Wire Size
10 AWG

Details

Item
Cord Adapter
Plug Configuration
L5-30P
Color
Yellow
Gauge/Conductor
10
Standards
UL; cUL Listed
Temp. Range - Ext. Cords and Outlet Strips
-58 Degrees to 194 Degrees F
Temp. Range
-58 Degrees to 194 Degrees F
Max. Amps
20 A
Max. Amps - Ext. Cords and Outlet Strips
20.0
Gauge - Ext. Cords and Outlet Strips
10 AWG
Jacket Material
PVC
Gauge
10 AWG
Connector Type
L5-20
NEMA Plug Configuration - Ext. Cords and Outlet Strips
L5-30P
Voltage - Ext. Cords and Outlet Strips
120VAC
Watts
3750
Number of Outlets
2
Voltage Rating
125
Voltage
120V AC
Max. Watts
3,750 W
Temp. Rating
-58 Degrees to 194 Degrees F
Jacket Color
Yellow

Description

Cord Adapter, Number of Outlets 2, Max. Amps 20 A, Voltage 120V AC, Plug Configuration NEMA L5-30P, Connector Type NEMA L5-20R, Temp. Rating -58 Degrees to 194 Degrees F, Wire Size 10 AWG, Cord Length 3 ft, Color Yellow, Jacket Material PVC, Max. Watts 3,750 W, Standards UL/CUL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.