Zoro Homepage

Crimp Wire Connector, 300 kcmil Max, White, 600 V

  • Mfr # 22EZ40

  • Zoro # G2989196


product price: $15.59
/ea
Sold in multiples of 2 for $31.18

Key Features

Type
Crimp
Color
White
Minimum Wire Size
300 kcmil
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EZ40
Zoro #
G2989196
UPC #
190735588017
Country of Origin
China

Dimensions

Maximum Wire Size
300 kcmil
Minimum Wire Size
300 kcmil
Length
3.54 in
Outside Dia.
0.85 in
Overall Length
3.54 in
Barrel Inside Diameter
0.7 in
Strip Length
1 25/32 in
Barrel Size
Long
Barrel Outside Diameter
0.85 in
Maximum Wire Insulation Diameter
0.85 in

Description

Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code White, Die Code 66, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 300 kcmil, Maximum Wire Size 300 kcmil, Number of Crimps 8, Overall Length 3.54 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.7 in, Barrel Outside Diameter 0.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.