Zoro Homepage

Crimp Wire Connector, 8 AWG Max, Red, 600 V

  • Mfr # 22EZ30

  • Zoro # G0066151


product price: $3.39
/ea

Key Features

Type
Crimp
Color
Red
Minimum Wire Size
8 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EZ30
Zoro #
G0066151
UPC #
190735587911
Country of Origin
China

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Length
1.77 in
Outside Dia.
0.27 in
Overall Length
1.77 in
Barrel Outside Diameter
0.27 in
Strip Length
29/32 in
Maximum Wire Insulation Diameter
0.27 in
Barrel Inside Diameter
0.18 in
Barrel Size
Long
For Minimum Wire Size - Solid
8 AWG
For Maximum Wire Size - Solid
8 AWG

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Red
Maximum Voltage
600 V
Maximum Operating Temperature
300 Degrees F
RoHS Compliant
Yes
Standards
ANSI, UL 486A-486B
Material
Copper
Die Code
21
Number of Crimps
4
Maximum Conductors
1
Termination Style
Crimp
Seam Style
Seamless
For Conductor Material
Copper
Special Features
Low Installed Cost, Provide a Low-Resistance Connection of High Quality
For Wire Type
Stranded
Finish
Tin Plated

Description

Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Red, Die Code 21, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Number of Crimps 4, Overall Length 1.77 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.18 in, Barrel Outside Diameter 0.27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.