Zoro Homepage
This item is Discontinued.
Power First Datacom Surge Protector, 6 Outlet(s) NEMA 5-15R, NEMA 5-15P, 3 ft, White 2XYP4

Datacom Surge Protector, 6 Outlet(s) NEMA 5-15R, NEMA 5-15P, 3 ft, White (Discontinued)

  • Mfr # 2XYP4
  • Zoro # G2266591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XYP4
Zoro #
G2266591
UPC #
190735593929
Country of Origin
China

Dimensions

Cord Length
3 ft
Cord Length - Ext. Cords and Outlet Strips
3 ft.
Depth
2"
Length
13 1/2 in
Width
4 in
Wire Size
14 AWG
Length (Straight Wireway)
13 1/2 in

Details

Item
Datacom Surge Protector
Number of Outlets
6
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Color
White
Gauge/Conductor
14/3
Standards
UL/CSA
Medical Grade
No
Number of Transformer Outlets
0
Max. Amps - Ext. Cords and Outlet Strips
15.0
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Circuit Breaker
1
Coax Surge Protection
No
Telephone/Fax Surge Protection
Yes
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Voltage
125V AC
Rated Joules
1350
Power Indicator
Yes
Communication Port
(2) RJ11 Telephone
Number of Total Outlets - Ext. Cords and Outlet Strips
6
NEMA Receptacle Configuration
5-15R
Hz
60
GFCI Protected
No
Color - Ext. Cords and Outlet Strips
White
Max. Amps
15.0
Includes
Pilot Light Switch/ Phone and Fax Modem Protection/ 15A Resettable Overload Circuit Breaker
Footnotes
2,18
Housing Material
Plastic
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
NEMA Plug Configuration
5-15P
Max. Surge Current
6kA
Plug Style
Straight
Number of Conductors
3
Total Number of Outlets
6
Application
Home and Office

Description

Datacom Surge Protector, Total Number of Outlets 6, Color White, Cord Length 3 ft, Communication Port (2) RJ11 Telephone, Rated Joules 1350, Application Home and Office, Housing Material Plastic, Max. Amps 15.0, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.